Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPA 8260A Internal Standards Mix 1

250 μg/mL each component in methanol, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

grade

analytical standard

CofA

certificate of analysis is enclosed in each package.

feature

standard type internal

packaging

ampule of 5 × 5 mL (861184)
ampule of 5 mL (46839-U)

concentration

250 μg/mL each component in methanol

application(s)

environmental

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Analyte

Description

    Chlorobenzene-d5
    1,4-Dichlorobenzene-d4
    Fluorobenzene

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service