Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Shimadzu 5mL Vial, 12 X 96mm

volume 5 mL, for use with Shimadzu ASI-5000, No closure required

Synonym(s):

Shimadzu ASI-5000 Sample Vials

Sign Into View Organizational & Contract Pricing


About This Item

material

clear borosilicate glass KG-33 body

packaging

pkg of 1 × 100 ea (27324)
pkg of 1 × 1000 ea (27325)

O.D. × H

12 mm × 96 mm
12 mm × 96 mm

size

5 mL

volume

5 mL

compatibility

for use with Shimadzu ASI-5000

Looking for similar products? Visit Product Comparison Guide

General description

5mL sample vial designed for us in Shimadzu Model ASI-5000 for automated total organic carbon analysis. No cap is needed.
This 5 ml vial is designed for use with the Shimadzu model ASI-5000.

Legal Information

Shimadzu is a trademark of Shimadzu Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service