Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

97784-U

Supelco

VersaPak® Silica Cartridge

20-45 μm, matrix active group Spherical Silica, bed wt. 70 g, tube volume 150 mL, pkg of 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NC.05

composition

bed wt., 70 g

packaging

pkg of 10

technique(s)

LPLC: suitable

tube volume

150 mL

matrix active group

Spherical Silica

particle size

20-45 μm

compatibility

for use with Biotage FlashMaster
systems

Looking for similar products? Visit Product Comparison Guide

Legal Information

FlashMaster is a trademark of Biotage AB
VersaPak is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service