89810AST
Jetstream Plus Column Thermostat
temp. range 5-85 °C
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
AC/DC input
100 - 245 V, 50 - 60 Hz
packaging
pkg of 1 ea
parameter
5-85 °C temp. range
W × L × H
135 mm × 310 mm × 450 mm
weight
11 kg
power consumption
100 W
Looking for similar products? Visit Product Comparison Guide
General description
Features:
The Jetstream Plus Peltier heating/cooling HPLC column thermostat is fully programmable for isothermal, stepwise and linear ramp calculation. Temperature can be input in Celsius or Fahrenheit. The compact unit holds up to 5 columns in lengths up to 40 cm. It includes an integrated leak detector, adjustable sensitivity and acoustic control column protection by temperature lock feature. An RS-232 computer link is included as part of the control circuitry.
Specifications:
Temp. Range: 5-85 °C or 0-85 °C
Temp. Accuracy: ± 0.2 °C
Temp. Stability: ± 0.1 °C
Power: 100-245 VAC 50/60 Hz 100 W
CE Approved
Dimensions: 135(W) x 310(L) x 450(H) mm
Weight: 8 Kg
- Full management of temperature
- Enhanced separations
- Improves reproducibility
- Increases performance of analysis
- Reliable results
- Increased chiral resolution
The Jetstream Plus Peltier heating/cooling HPLC column thermostat is fully programmable for isothermal, stepwise and linear ramp calculation. Temperature can be input in Celsius or Fahrenheit. The compact unit holds up to 5 columns in lengths up to 40 cm. It includes an integrated leak detector, adjustable sensitivity and acoustic control column protection by temperature lock feature. An RS-232 computer link is included as part of the control circuitry.
Specifications:
Temp. Range: 5-85 °C or 0-85 °C
Temp. Accuracy: ± 0.2 °C
Temp. Stability: ± 0.1 °C
Power: 100-245 VAC 50/60 Hz 100 W
CE Approved
Dimensions: 135(W) x 310(L) x 450(H) mm
Weight: 8 Kg
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service