845107
TSKgel® SuperQ-5PW (20) MiniChrom Column
phase amine, 20 μm particle size, pore size 1000 Å, L × I.D. 10 cm × 8 mm, MiniChrom Column
Synonym(s):
MiniChrom
About This Item
Recommended Products
material
PEEK
agency
suitable for USP L23
product line
TSKgel®
feature
counter ion Cl-
manufacturer/tradename
Tosoh 45107
parameter
20 bar max. pressure (resin)
30 bar max. pressure (column)
technique(s)
HPLC: suitable
LPLC: suitable
L × I.D.
10 cm × 8 mm
bed volume
5 mL
matrix
hydroxylated methacrylic polymer
matrix active group
amine phase
particle size
20 μm
pore size
1000 Å
operating pH
2-13
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
- Direct connection to common laboratory LC Systems
- Easy parameter screening and method optimization
- Fast small scale purification
- Reliable and reproducible results
Specifications
Physical form
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service