822892
TSKgel® GMHHR-H(S) HT2 (30 µm) HPLC Columns
L x I.D. 7.5 cm × 7.5 mm, polystyrene-divinylbenzene phase
Synonym(s):
TSKgel® GPC Columns for Applications up to 220° C
Select a Size
$856.00
Notify Me
Get notified when this item is ready to ship via email.
Select a Size
About This Item
$856.00
Notify Me
Get notified when this item is ready to ship via email.
Product Name
TSKgel® GMHHR-H(S) HT2 Guard Column, phase polystyrene-divinylbenzene, L × I.D. 7.5 cm × 7.5 mm, 30 μm particle size
material
stainless steel
agency
suitable for USP L21
product line
TSKgel®
manufacturer/tradename
Tosoh 22892
parameter
1 mL/min flow rate
220 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 7.5 mm
matrix
polystyrene-divinylbenzene
matrix active group
polystyrene-divinylbenzene phase
particle size
30 μm
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
The issue of shearing that occurs with the analysis of ultra-high molar mass polymers is overcome by the TSKgel GMHhr-H(S) HT2 column. The (S) is a reference to this shearing effect.
Physical form
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service