821999
TSKgel® NH2-100 DC Direct Connect (3 µm) HPLC Columns
L x I.D. 5 cm × 4.6 mm, amine phase
About This Item
Product Name
TSKgel® NH2-100 DC Direct Connect HPLC Column, phase amine, L × I.D. 5 cm × 4.6 mm, 3 μm particle size
material
stainless steel
agency
suitable for USP L8
product line
TSKgel®
manufacturer/tradename
Tosoh 21999
parameter
0-100% organic solvent
1.0 mL/min standard flow rate
10-50 °C temperature
50 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
surface area
450 m2/g
matrix
spherical silica
matrix active group
amine phase
particle size
3 μm
operating pH
2.0-7.5
separation technique
anion exchange
hydrophilic interaction (HILIC)
normal phase
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service