821369
ToyoScreen® SP-650M Process Development Column
phase sulfonic acid, pkg of 6 × 5 mL, 65 μm particle size
About This Item
material
aluminum seal
polypropylene and polyethylene frit
product line
ToyoScreen®
feature
counter ion Na+
analyte chemical class(es)
proteins
packaging
pkg of 6 × 5 mL
manufacturer/tradename
Tosoh 21369
parameter
1-5 mL/min flow rate
20 mL/min max. flow rate
3 bar max. pressure
technique(s)
LPLC: suitable
L × I.D.
3 cm × 14.6 mm
matrix
hydroxylated methacrylic polymer
matrix active group
sulfonic acid phase
particle size
65 μm
operating pH
2-13
capacity
50 g/L±10 adsorption capacity (lysozyme)
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Specifications
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service