Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

77023ASTINT

Supelco

Astec®CHIRALDEX B-DM Intuvo Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.12 μm, for use with Agilent (Intuvo GC)

Synonym(s):

Astec® CHIRALDEX B-DM Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

description

GC capillary column

df

0.12 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 2,3-di-O-methyl-6-t-butyl silyl derivative of β-cyclodextrin phase

column type

capillary chiral

compatibility

for use with Agilent (Intuvo GC)

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

Through special derivatization techniques, the concentration of the cyclodextrin in the CHIRALDEX B-DM has been substantially increased in the polysiloxane carrier. This phase is very useful for a number of free acids and bases. The B-DM is able to perform most of the separations done on a beta-permethylated phase, but with higher resolution. The selectivity of the B-DM covers applications of both the B-PM and B-PH phases, although with superior performance.

Chem/Phys Resistance

Temp. Limits:
  • -10 °C to 200 °C isothermal, 220 °C programmed

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service