Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

67222-U

BIOshell 400Å Protein C4 Column

2.0 μm particle size, L × I.D. 2 cm × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

material

stainless steel hardware

agency

suitable for USP L26

feature

endcapped: no

parameter

60 °C max. temp.
9000 psi max. pressure (600 bar)

technique(s)

HPLC: suitable

L × I.D.

2 cm × 2.1 mm

surface area

65 m2/g

matrix

spherical silica particle platform

matrix active group

C4 (butyl) phase

particle size

2.0 μm

pore size

160 Å pore size

operating pH range

1-8

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Shell thickness: 0.4 μm
Solid Core: 1.2 μm
Extent of labeling: 4.0%

Legal Information

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service