Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

66877-U

Supelco

Empore SPE 96-well Plate

UR (Universal Resin), pk of 1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104018

material

polypropylene filter (graded density)

composition

bed wt., 5-8 mg/well

packaging

pk of 1

technique(s)

solid phase extraction (SPE): suitable

bed volume

18 μL

membrane avg. diam.

5.5 mm

membrane thickness

0.75 mm

well volume

1.2 mL

matrix

styrene-divinylbenzene terpolymer bonded to polar functional groups particle platform

particle size

44 μm

pore size

62 Å pore size

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Empore membrane SPE technology comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight). The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products. Empore SPE technology provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.

The Empore 96-well line is ideal for high throughput SPE allowing users to process up to 96 samples in parallel. The unique Empore technology comprises of a series of polypropylene (PP) pre-filters that are layed on top of the SPE disk. The PP pre-filter acts as depth filter that provides faster flow-rates and reduces the risk of clogging.

Save Time & Money:
  • Reduced SPE Bed Mass = Reduced SPE Solvent & Elution Volumes
  • Minimize SPE eluate evaporation time
  • Potentially allows for direct injection of the SPE eluate
  • Dense & Uniform Extraction Medium = No SPE Channeling and Voiding
  • Efficient mass-transfer kinetics allow for faster flow rates
  • Eliminate SPE fines improving column and instrument life

Application

Offers good retention for a broad range of analytes in aqueous sample matrices (e.g., biological fluids), reducing method development time and generic methodology

Features and Benefits

  • Reduced elution volume (≤ 100 μL) allows for direct inject procedured or reduced eluate evaporation times
  • Allows for faster flow-rates without risk of recovery and reproducibility loss
  • Proprietary pre-filter reduces risk of clogging
  • Luer tip collar eliminates potential cross-contamination

Suitability

Note: Empore 96-well SPE products are NOT compatible with Supelco PlatePrep vacuum manifolds (Cat. No. 57192-U and 575650-U). Empore 96-well vacuum manifold (Cat. No. 66879-U) is recommended for use with Empore 96-well products.

Legal Information

Empore is a trademark of CDS Analytical

Disclaimer

CDS Analytical LLC recently acquired the rights to Empore products from 3M Purification Inc. For an interim phase, you may receive products packaged with either manfacturer′s branding.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service