Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

64838

Supelco

Thimble

glass, size 45 mm × 130 mm

Synonym(s):

SOXHLET FILTRATION THIMBLE 45 X 130

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

material

glass

packaging

pkg of 1 ea

size

45 mm × 130 mm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

High-purity cellulose, approximately 1.5mm wall thickness, or high-quality borosilicate glass, 40-60μm porous disk.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service