Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

608010

Supelco

Syringe Adapter Replacement Septa

analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

grade

analytical standard

packaging

pkg of 10 ea

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

septum L

2.625 in.

septum diam.

0.25 in. , NPT thread
0.5 in. , cap

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service