All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.
59344
SUPELCOGEL™ K (9 µm) HPLC Columns
L × I.D. 5 cm × 4.6 mm
Select a Size
$375.00
Select a Size
About This Item
$375.00
Recommended Products
Product Name
SUPELCOGEL™ K Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm
manufacturer/tradename
SUPELCOGEL™
Quality Level
parameter
400 bar pressure (5801 psi)
85 °C min. temp.
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
particle size
9 μm
compatibility
use to protect SUPELCOGEL K
separation technique
ligand exchange
Related Categories
Footnote
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the % crosslinkage of the SUPELCOGEL Columns?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service