Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

59265

Filter Element for SSI Filter Unit

Preinjector, pore size 2.0 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

packaging

pkg of 2 ea

pore size

2.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

Select 0.5 μm or 2.0 μm stainless steel filter elements for your SSI High Pressure Filter Unit.

Legal Information

SSI is a trademark of Scientific Systems, Inc.

replacement part

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service