59203
Postcolumn Reactor Components, Glass Beads
size 250 μm, acid-washed/silanized
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
Recommended Products
packaging
pkg of 25 g
size
250 μm
storage temp.
2-30°C
Looking for similar products? Visit Product Comparison Guide
General description
The equipment needed to perform post-column reactions can be relatively simple. These components (acid-washed/silanized) enable easy and economic construction of desired systems. For large peak volumes, the use of a column (5 cm x 4.6 mm) filled with 250 μm beads is recommended. For small peak volumes, a single bead string reactor (30 cm of 0.5 mm I.D. PTFE tubing) filled with 250 μm beads may be utilized.
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service