Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

58750-U

Kel-F Tee Connector

for use with 1/8 in. tubing (1.5mm bore)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.52

material

Kel-F (CTFE)

packaging

pkg of 1 ea

manufacturer/tradename

VICI Valco® CTLKF

bore diam.

1.5 mm

fitting

1/4-28 UNF thread for 1/8 in. O.D. tubing (flangeless fittings included)

compatibility

for use with 1/8 in. tubing (1.5mm bore)

Looking for similar products? Visit Product Comparison Guide

General description

Connects any three pieces of tubing, using 1/4-28 fittings. Flangeless fittings included.
KEL-F is saturated carbon chain backbone and halogen side groups. It is used for special packaging, for making seals and gaskets and other equipment parts which are chemically resisitant.[1] These connectors may be used in analytical instruments like Flash chromatography.

Application

Kel-F Tee connector was used to create segmented fluid flow for high temperature reactions in order to enhance the reaction rates in capillary scale reactors.[2]

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Serban Moldoveanu
Analytical Pyrolysis of Synthetic Organic Polymers (2005)
Enhancement of Reaction Rates by Segmented Fluid Flow in Capillary Scale Reactors.
Ahmed B, B. D.
Advanced Synthesis & Catalysis, 348, 1043-1048 (2006)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service