Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

58399

Hamilton® needles for RN syringes, blunt tip

volume 0.25-10 mL (250-10000 μL), needle size 25s ga, blunt tip, needle L 50 mm (1.97 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip stainless steel needle (point style 3)

needle size

25s ga

description

replacement needles

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 8648-01

needle L

50 mm (1.97 in.)

volume

0.25-10 mL (250-10000 μL)

compatibility

for use with 250 μL-10mL syringe
for use with Hamilton 825RNW
for use with Waters U6K Loop Injector

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for RN syringes (volume 250-10000 μL, needle size 25s ga (Waters), needle L 50 mm (1.97 in.)) are equipped with 90° blunt tips which have chamfered and polished edges that eliminate damage to the valve′s rotor seal and stator face. This style can also be used for pipetting of liquids.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service