57930-U
SUPELCOSIL™ LC-Si (5 µm) HPLC Columns
L × I.D. 25 cm × 2.1 mm, HPLC Column
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-Si HPLC Column, 5 μm particle size, L × I.D. 25 cm × 2.1 mm
material
stainless steel column
agency
suitable for USP L3
product line
SUPELCOSIL™
feature
endcapped: no
manufacturer/tradename
SUPELCOSIL™
packaging
1 ea of
parameter
≤70 °C temp. limit
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 2.1 mm
surface area
170 m2/g
matrix
silica gel, spherical particle platform
fully porous particle
matrix active group
silica phase
particle size
5 μm
pore size
120 Å pore size
pH range
2-7.5
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service