Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

575615-U

Supelco

Discovery® DSC-NH2 SPE 96-well Plate

bed wt. 100 mg/well, pk of 1

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$443.00

$443.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
1 EA
$443.00

About This Item

UNSPSC Code:
41104018
NACRES:
NB.21

$443.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

PE frit (20 μm)
polypropylene

Quality Level

feature

endcapped

composition

bed wt., 100 mg/well

packaging

pk of 1

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

2 mL

matrix

silica gel base material (irregulary shaped, acid washed)

matrix active group

amino phase

particle size

50 μm

pore size

70 Å pore size

pKa 

9.8

capacity

~0.43 meq/g by wetted bed volume

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
  • A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
  • Ion exchange capacity is ∼ 0.43 meq/g.
  • Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
  • Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

>464.0 °F

flash_point_c

> 240 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service