57424-U
SPME Metal Alloy Fiber Assembly Kit
needle size 23 ga, Autosampler
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
NACRES:
NB.21
material
fused silica SPME fiber
needle size
23 ga
packaging
pk of 3
df
100 μm (PDMS)
30 μm (CAR/PDMS)
50 μm (DVB)
85 μm (PA)
technique(s)
solid phase microextraction (SPME): suitable
fiber L
1 cm
matrix active group
CAR/PDMS coating
DVB/CAR/PDMS coating
PDMS coating
application(s)
food and beverages
compatibility
Autosampler
Features and Benefits
SPME Metal Fiber Assortment Kit contains one fiber of each:
- 100μm PDMS coating
- 50/30μm DVB/Carboxen/PDMS coating
- 85μm Carboxen/PDMS coating
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service