Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57190-U

Supelco

PTFE Frit, 20 μm porosity

for use with 60mL SPE tubes, pk of 32

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

description

for SPE Tube

packaging

pk of 32

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 60mL SPE tubes

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service