Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57185

Supelco

PTFE Frit, 20 μm porosity

for use with 1mL SPE tubes, pk of 216

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

description

for SPE Tube

packaging

pk of 216

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 1mL SPE tubes

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service