Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57175

Supelco

Collection Tube

O.D. × L 25 mm × 250 mm, borosilicate glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

borosilicate glass

technique(s)

solid phase extraction (SPE): suitable

O.D. × L

25 mm × 250 mm

volume

95 mL

application(s)

food and beverages

General description

Collection tube is used as an accessory for ENVI-Disk holder.

Legal Information

ENVI-Disk is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service