Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57154-U

Supelco

Supelclean Florisil®/Si SPE Tube

bed A 2 g (Supelclean LC-Florisil®), bed B 2 g (Supelclean LC-Si), volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit
polypropylene hardware

composition

bed A, 2 g (Supelclean LC-Florisil®)
bed B, 2 g (Supelclean LC-Si)

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

volume

12 mL

matrix active group

Florisil phase
silica phase

application(s)

food and beverages

separation technique

normal phase

General description

Retention Mechanism: Normal-phase or adsorption
Sample Matrix Compatibility: Organic solutions

  • Dual layer SPE tube that contains Supelclean LC-Florisil (magnesium silicate; upper layer) and Supelclean LC-Si (silica; lower layer) separated and packed with PE frits (PP tubes)
  • Developed specifically for Japan Electric Association Committee Method (JEAC 1201-1901) - "PCBs in Oil"

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service