57140-U
Supelclean™ ENVI™-8 SPE Tube
bed wt. 10 g, volume 60 mL, pk of 16
About This Item
material
polypropylene tube
feature
endcapped
composition
bed wt., 10 g
packaging
pk of 16
extent of labeling
14% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
475 m2/g
volume
60 mL
matrix
silica gel base material (irregularly shaped, acid washed)
matrix active group
C8 (octyl) bonding, polymerically bonded
particle size
45 μm
pore size
0.8 cm3/g pore volume
60 Å pore size
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)
- High 14% C loading for increased binding capacities and higher recoveries
- Higher carbon loading also offers greater resistance to extreme pH conditions
- Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples
- Used for extracting herbicides, fungicides, and pesticides from waste material
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service