Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57135-U

Supelco

Supelclean LC-18 SPE Tube

bed wt. 5 g, volume 20 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit (20 μm porosity)
polypropylene hardware

feature

endcapped

composition

bed wt., 5 g

packaging

pk of 20

extent of labeling

~11.5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

20 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

C18 (octadecyl) bonding, monomerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service