Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

569680-U

Supelco

Titan PFP UHPLC Columns, 1.9 μm

particle size 1.9 μm, L × I.D. 15 cm × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

feature

endcapped

manufacturer/tradename

Titan

parameter

14503 psi pressure (1000 bar)
60 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

15 cm × 2.1 mm

matrix

monodisperse silica particle platform

matrix active group

PFP (pentafluorophenyl) phase

particle size

1.9 μm

pore size

0.7 cm3/g pore volume
1.9 μm particle size
120 Å pore size

pH range

2-8

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Titan 1.9 μm Silica is a high-speed Ultra High-Performance Liquid Chromatography (UHPLC) column based on a highly efficient, patent pending Ecoporous process for making monodisperse particles. The Titan particle is based on high-purity spherical, fully porous silica with an ultra-narrow particle size distribution for optimum efficiency.

The pentafluorophenylpropyl stationary phase of Titan PFP provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorine atoms. In addition to forming pi-pi interactions and steric recognition, PFP phases also retain compounds due to polar and ionic interactions. Titan PFP can be used for basic, acidic, or neutral compounds and provide highly orthogonal selectivity compared to a traditional C18.

Legal Information

Titan is a trademark of Roche

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service