56131AST
apHera™ C18 HPLC Guard Column
5 μm particle size, L × I.D. 1 cm × 6 mm
About This Item
material
stainless steel column
agency
suitable for USP L67
product line
apHera™
packaging
pkg of 1 ea
manufacturer/tradename
apHera™
parameter
147 bar pressure (2133 psi)
4-60 °C temperature
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
1 cm × 6 mm
matrix
polymeric
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
300 Å
operating pH
1-14
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service