Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56125

Adjustable Column Endpiece (Flow Adapter)

column I.D. 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

feature

adjustable

manufacturer/tradename

Omnifit 6265NS

technique(s)

LPLC: suitable

column I.D.

25 mm

Looking for similar products? Visit Product Comparison Guide

Application

Plunger allows 80 mm of height adjustment, with a fine control that minimizes the risk of disturbance to the packed bed.
8 cm maximum adjustment.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service