Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56113

Omnifit® Column Connector

column I.D. 15 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813

manufacturer/tradename

Omnifit 6464

technique(s)

LPLC: suitable

column I.D.

15 mm

Looking for similar products? Visit Product Comparison Guide

Application

Joins 2 columns of same diameter, 50 psi max.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service