Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56108

Frit for Omnifit® Column Endpiece

PTFE, for use with 10 mm bore, pore size 5 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

PTFE

packaging

pkg of 20 ea

manufacturer/tradename

Omnifit 6147

technique(s)

LPLC: suitable

pore size

5 μm

compatibility

for use with 10 mm bore

Looking for similar products? Visit Product Comparison Guide

General description

End pieces are equipped with porous frits. These can be made up of sintered metal, glass and plastic. The pore diameter and surface structures of the frits should be optimised such as to avoid clogging and to prevent abrasion of the chromatographic particles. The frits are made such that, they are easily exchangeable.[1] Frits can also be used to keep the packing material in place.[2]

Application

Polyethylene frits may be used for glass columns to conduct filtration experiments with bacterial suspensions.[3] PTFE frits may be used for preparative chromatography[4] and solid phase extraction[5] for borosilicate columns.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jan-Christer Janson
Protein Purification: Principles, High Resolution Methods, and Applications, 19-19 (2012)
Subperiosteal osteoid osteoma of the distal phalanx of the fourth toe.
M L LaCroix et al.
Orthopedics, 24(7), 695-696 (2001-08-02)
L A Colón et al.
Journal of chromatography. A, 887(1-2), 43-53 (2000-08-29)
Considering the current interest in capillary electrochromatography (CEC), performed in packed columns, we present the different methods used to pack capillary columns for use in CEC. General considerations on column packing are given and the column fabrication process is discussed
Improvements to the pretreatment of bone at Oxford.
Ramsey, C. Bronk, et al.
Radiocarbon, 46, 155-164 (2004)
Population heterogeneity affects transport of bacteria through sand columns at low flow rates.
Simoni, Stefano F., et al.
Environmental Science & Technology, 32, 2100-2105 (1998)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service