Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56101

Fixed Column Endpiece

column I.D. 10 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

technique(s)

LPLC: suitable

column I.D.

10 mm

compatibility

for use with 10 mm I.D. Column

Looking for similar products? Visit Product Comparison Guide

Application

Includes Omnifit-stye 1/4-28 cap fittings w/Viton® O-ring for column to endfitting seal, Viton O-rings for tubing connector, and 0.5 mm bore void-filling PTFE cone.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service