Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56018

Omnifit® Glass Column, no hardware

column L × I.D. 500 mm × 10 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

description

column kit no

manufacturer/tradename

Omnifit 6128

technique(s)

LPLC: suitable

column L × I.D.

500 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

Application

Omnifit® glass columns may be used in chromatographic sample preparation, purification and traditional/classical flash chromatography.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Utilization of iodide as a perchlorate-laden resin regenerating solution and isolation of perchlorate from simulated ground water samples.
Gutierrez, Dario A., Karolos Hanna, and Brett J. Stanley.
Separation and Purification Technology, 61, 469-473 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service