Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

56002

Omnifit® Column Kit

column L × I.D. 150 mm × 10 mm, bed volume 9.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

manufacturer/tradename

Omnifit 6112

technique(s)

LPLC: suitable

bed volume

9.5 mL

column L × I.D.

150 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Omnifit glass columns are designed to be packed with resin-based 20-200 μm LC packings, and can be operated at medium pressures.
  • 10 mm I.D.: 600 psi (42 bar)
  • 15 mm I.D.: 300 psi (20 bar)
  • 25 mm I.D.: 150 psi (10 bar)

Each Omnifit column is made from a continuous piece of precision-bore borosilicate glass, with extra-deep threaded ends and strain-free fittings. Scalloped endcaps virtually eliminate rolling and give an improved grip when opening or closing the column. Endpieces are constructed to minimize dead volume and reduce turbulence in solvent flow. A 25 μm polyethylene frit in the endpiece distributes the sample evenly over the surface of the packing bed, reducing sample dispersion before the sample enters the column.
Column Kit: 1 glass column, 2 fixed-length endpieces with Viton O-rings, 2 × 1/4-28 UNF endcaps, 1 Fittings Kit, and 1 Frit Kit. Order adjustable endpiece (flow adapter) separately.
Fittings Kit: 2 m × 1/16in. O.D. PTFE tubing with 1/4-28 UNF fitting, 0.5 m × 1/16in. O.D. PTFE tubing with 1/4-28 UNF fitting, 2 × M6 endcaps
Frit Kit: 2 × 25 μm PTFE frits, 2 each 10 μm PTFE frits and μm PE frits.

Other Notes

For aqueous mobile phases. Other diameters available as custom orders.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service