56001
Omnifit® Column Kit
bed volume 5.6 mL, column L × I.D. 100 mm × 10 mm
About This Item
Recommended Products
manufacturer/tradename
Omnifit 6111
technique(s)
LPLC: suitable
bed volume
5.6 mL
column L × I.D.
100 mm × 10 mm
Looking for similar products? Visit Product Comparison Guide
General description
- 10 mm I.D.: 600 psi (42 bar)
- 15 mm I.D.: 300 psi (20 bar)
- 25 mm I.D.: 150 psi (10 bar)
Each Omnifit column is made from a continuous piece of precision-bore borosilicate glass, with extra-deep threaded ends and strain-free fittings. Scalloped endcaps virtually eliminate rolling and give an improved grip when opening or closing the column. Endpieces are constructed to minimize dead volume and reduce turbulence in solvent flow. A 25 μm polyethylene frit in the endpiece distributes the sample evenly over the surface of the packing bed, reducing sample dispersion before the sample enters the column.
Column Kit: 1 glass column, 2 fixed-length endpieces with Viton O-rings, 2 × 1/4-28 UNF endcaps, 1 Fittings Kit, and 1 Frit Kit. Order adjustable endpiece (flow adapter) separately.
Fittings Kit: 2 m × 1/16in. O.D. PTFE tubing with 1/4-28 UNF fitting, 0.5 m × 1/16in. O.D. PTFE tubing with 1/4-28 UNF fitting, 2 × M6 endcaps
Frit Kit: 2 × 25 μm PTFE frits, 2 each 10 μm PTFE frits and μm PE frits.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service