Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

55327-U

Supelco

Supel Genie HybridSPE® Online SPE Cartridges

L × I.D. 20 mm × 4.0 mm, pkg of 6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

product line

Supel

composition

bed wt., 100 mg

packaging

pkg of 6

technique(s)

solid phase extraction (SPE): suitable

L × I.D.

20 mm × 4.0 mm

matrix active group

zirconia-based phase

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Supel Genie HybridSPE® online cartridges have been developed as an alternative to traditional 96-well plate and individual cartridge formats for phospholipid removal and sample preparation. The HybridSPE online cartridges have been designed for online phospholipid removal allowing direct injection of protein precipitated samples for LC/MS analysis. When the samples flow through the HybridSPE online traps, the phospholipids are retained while the analytes of interest flow through.

For first time use, this starter kit is required to obtain reusable universal hardware that will fit all Supel Genie Online SPE cartridges.

LC instrumentation must be configured to accommodate Online SPE cartridges. Please see instrument setup diagram in data sheet 55327-U

Please contact [email protected] <mailto:[email protected]> for more information on setup and hardware.

Application

Sample Preparation, HPLC

Features and Benefits

  • Provides cleaner samples for longer column life, less instrument downtime, and more accurate and reproducible data
  • Automation saves time, decreases costs, and eliminates human error
  • Unique Lewis acid/base retention mechanism effectively remove >95% of phospholipids from both hydrophilic and hydrophobic analytes of interest (unlike competitive chemistries) eliminating phospholipid-induced ion suppression
  • Highly reproducible, consistent product performance
  • Starter kit comes with reusable universal hardware (fits any of the Supel Genie Online SPE cartridges) and 1 cartridge
  • Additional cartridges are also available in packs of 2 or 6

Legal Information

HybridSPE is a registered trademark of Merck KGaA, Darmstadt, Germany
Supel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service