Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
55316-U
Supel™ Tox DON
volume 6 mL, pk of 30
Synonym(s):
Supel™ Tox
About This Item
Recommended Products
material
polypropylene tube
composition
bed wt., 1 g
packaging
pk of 30
technique(s)
solid phase extraction (SPE): suitable
volume
6 mL
matrix active group
DON MIP coating
application(s)
food and beverages
Looking for similar products? Visit Product Comparison Guide
General description
Unlike the multiple step “bind and elute” strategy implemented when using immunoaffinity columns, the Supel™ Tox AflaZea, DON, and Tricho SPE cartridges employ an “interference removal” strategy which saves time by eliminating wash steps prior to elution of aflatoxin, zearalenone, deoxynivalenol, and tricothecenes (type A and B), respectively. Cartridges removing interferences associated with analysis of the above and fumonisins (B1 and B2) as well as ochratoxin A are also available as a part of our Supel™ Tox product offering.
Features and Benefits
- Removes interferences associated with mycotoxin analysis.
- Better reproducibility than the current industry standard, immunoaffinity columns.
- Time associated with sample preparation is up to ten times faster than that related to immunoaffinity columns.
- Basic and quick methodology requiring little additional method development.
- Improved shelf life over immunoaffinity columns due to thermally stable format. No refrigeration required for shipping and storage.
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Related Content
Supel™ Tox video demonstrates how this SPE product accomplishes mycotoxin sample prep in fewer steps, with better reproducibility and higher sample throughput than IAC.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
Do the Supel Tox AflaZea, Don, Tricho, and OchraBind tubes need to be conditioned/equilibrated?
1 answer-
It's not necessary to condition/equilibrate Supel Tox AflaZea, Don, Tricho and OchraBind tubes.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service