Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

55221-U

Supelco

SPE Frit Insertion Tool

for use with 12 mL SPE tubes

Synonym(s):

pk1 SPE Frit Insertion Tool 12mL Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

material

polypropylene

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 12 mL SPE tubes

Looking for similar products? Visit Product Comparison Guide

General description

Used to tighten or insert frits into SPE tubes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service