Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

55065-U

Upchurch Tubing Adapter

pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.52

material

Tefzel® adapter (one-piece design)

packaging

pkg of 1 ea

bore diam.

0.04 in. (1.0 mm)

thread L × total L

0.47 in. × 15/16 in.

fitting

male Luer (slip-type)
1/4-28 male

Looking for similar products? Visit Product Comparison Guide

General description

Tubing adaptor is a national pipe thread taper made up of stainless steel which is used to connect a female adaptor. It can be used to connect capillary tubes in HPLC, GC.

Legal Information

Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

C Brede et al.
Food additives and contaminants, 21(11), 1115-1124 (2005-03-15)
Migration of aniline from polyamide cooking utensils was investigated. Aniline was found to originate from the application of black colorant in the polyamide 66 raw material. Analysis of polyamide raw material revealed an aniline concentration of 121 +/- 13 mg

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service