Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

54088-U

Supelco

Supelclean Envi-Carb/DSC-SAX SPE Tube

bed A 250 mg (Supelclean ENVI-Carb SPE), bed B 500 mg (Discovery DSC-SAX SPE), volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit (20 μm porosity)
polypropylene hardware

composition

bed A, 250 mg (Supelclean ENVI-Carb SPE)
bed B, 500 mg (Discovery DSC-SAX SPE)

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

carbon phase
quaternary ammonium ion phase

application(s)

food and beverages

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service