Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

53221-U

Supelco

SupelMIP® SPE - TSNAs

bed wt. 50 mg, volume 10 mL , LRC, pk of 50

Synonym(s):

MIP SPE (molecular imprinted) tobacco nitrosamines cartridge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

product line

SupelMIP®

composition

bed wt., 50 mg

packaging

pk of 50

technique(s)

solid phase extraction (SPE): suitable

volume

10 mL , LRC

Looking for similar products? Visit Product Comparison Guide

General description

SupelMIP SPE phases were developed by MIP Technologies AB, which is one of the leading authorities and commercial pioneers of molecular imprinted polymers for process scale separations, analytical chromatography, and sample preparation.

The SupelMIP SPE line consist s of highly cross-linked polymers that are engineered to extract a single analyte of interest or a class of structurally related analytes with an extremely high degree of selectivity. This is possible because selectivity is introduced during MIP synthesis in which a template molecule, designed to mimic the analyte, guides the formation of specific cavities or imprints that are sterically and chemically complementary to the analyte(s) of interest.

By careful design of the imprinting site, either by molecular modeling, experimental design, or screening methods, the binding cavities can be engineered to offer multiple interaction points with the analyte(s) of interest. This leads to a stronger interaction between the solid-phase and the analyte(s). As a consequence, harsher wash conditions can be tolerated during SPE methodology resulting in cleaner extracts. Because extraction selectivity is significantly improved, lower background is observed allowing analysts to achieve lower limits of detection.

Visit www.sigma-aldrich.com/supelmip to learn more.

Application

Developed for the selective extraction of tobacco specific nitrosamines (NNN, NNK, NAT, and NAB) from human urine.

The method is highly reproducible and offers an average recovery of 80% (95% for NNK and NAT; and 70% for NNN and NAB). Detection limits of 4 pg/mL are readily achieved for urine samples using LC-MS-MS analysis.

Features and Benefits

  • Highly selective SPE for trace analysis in complex matrices
  • Achieve lower detection limits
  • Significant time and cost savings
  • Improved MS-compatibility

Legal Information

SupelMIP is a registered trademark of Sigma-Aldrich Co. LLC

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

SupelMIP SPE is based on molecularly imprinted polymer (MIP) technology. Each SupelMIP phase offers tailor-made selectivity for the extraction of trace analytes in complex matrixes.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service