The pore size is 100 Angstroms and the particle size is 40μm for the Opti-Guard® HPLC Guard Columns.
51185-U
OPTI-GUARD® Phenyl (40 μm) HPLC Guard Column
1mm HPLC Guard Column, pkg of 5 ea
About This Item
Product Name
OPTI-GUARD® 1mm Guard Column, phenyl, pkg of 5 ea
packaging
pkg of 5 ea
manufacturer/tradename
Opti-Guard®
matrix active group
phenyl phase
particle size
40 μm
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the pore size and particle size of the material in Opti-Guard® HPLC Guard Columns?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service