Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

509728

SGE Needles for RN syringes

volume 25 μL, 25R-HP-0.63, needle size 23 ga, needle L × O.D. 42 mm × 0.63 mm, cone tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle

needle size

23 ga

feature

cone tip

packaging

pkg of 2 ea

manufacturer/tradename

SGE 038717

needle L × O.D.

42 mm × 0.63 mm

volume

25 μL

compatibility

for use with SGE 25R-HP-0.63

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service