Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

508969

Supelco

Screw cap (open-top), polypropylene

for use with 4 mL vial (with 13 mm thread), black polypropylene, Chromacol

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black polypropylene

feature

autoclavable

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol

parameter

135 °C temp. limit

diam.

11 mm

fitting

thread for 13-425

compatibility

for use with 4 mL vial (with 13 mm thread)

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service