Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

507741

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, 30 durometer, for use with 2 mL vial - standard opening, diam. 8 mm, durometer: 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

white silicone septa

feature

blue PTFE/white silicone, 30 durometer
durometer: 30

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 8-ST101

parameter

250 °C max. temp.

diam.

8 mm

compatibility

for use with 2 mL vial - standard opening

Looking for similar products? Visit Product Comparison Guide

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service