50752-U
Ascentis® Express 90 Å RP-Amide (5 μm) HPLC Columns
L × I.D. 7.5 cm × 3 mm, HPLC Column
About This Item
Product Name
Ascentis® Express RP-Amide, 5 μm HPLC Column, 5 μm particle size, L × I.D. 7.5 cm × 3 mm
material
stainless steel column
agency
suitable for USP L60
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
parameter
60 °C temp. range
600 bar max. pressure (9000 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
7.5 cm × 3 mm
surface area
90 m2/g
impurities
<5 ppm metals
matrix
Fused-Core® particle platform
superficially porous particle
matrix active group
amide, alkyl phase
particle size
5 μm
pore size
90 Å pore size
pH range
2-9
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service