50687-U
Hamilton PRP-C-18 Preparative Guard Column Starter Kit
12-20 μm particle size, L × I.D. 20 mm × 4.6 mm, stainless steel, kit of
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
NACRES:
SB.52
material
stainless steel
manufacturer/tradename
Hamilton
packaging
kit of
technique(s)
HPLC: suitable
L × I.D.
20 mm × 4.6 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
C18 (octadecyl) phase
particle size
12-20 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service