503851
Supelco Rotameter
flow rate 0-110 mL/min, without needle valve
About This Item
Recommended Products
parameter
0-110 mL/min flow rate
Looking for similar products? Visit Product Comparison Guide
General description
The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.
Specifications:
- Max. Pressure: 200 psig (13.8 bar)
- Max. Temp.: 250 °F (121 °C)
- Connections: 1/8 in. female NPT (use connector to male NPT fittings to connect into gas delivery system)
Float Upper Flow Rates
0-33 mL/min. Rotameter
- Glass Float: 6 mL/min.
- Sapphire Float: 8 mL/min.
- Stainless Steel Float: 17 mL/min.
- Carboloy Float: 33 mL/min.
0-110 mL/min. Rotameter
- Glass Float: 19 mL/min.
- Sapphire Float: 30 mL/min.
- Stainless Steel Float: 61 mL/min.
- Carboloy Float: 110 mL/min.
0-246 mL/min. Rotameter
- Glass Float: 49 mL/min.
- Sapphire Float: 73 mL/min.
- Stainless Steel Float: 137 mL/min.
- Carboloy Float: 246 mL/min.
0-454 mL/min. Rotameter
- Glass Float: 92 mL/min.
- Sapphire Float: 140 mL/min.
- Stainless Steel Float: 264 mL/min.
- Carboloy Float: 454 mL/min.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service