Use this stand-alone air compressor to supply a downstream zero air or nitrogen generator that does not have an integral air compressor. This unit can also be used to supply compressed air for pneumatic control applications. More than 30 years of experience and product development keep Jun-Air the leader in air compressor technology.
Other Notes
Features/Benefits
Generate oilless, dry, clean air
Quiet and vibrationless
Highly efficient cooling enables compressors to run continuously
Specifications
Max. Pressure: 120 psig (8 bar)
Flow Rate at 0 bar: 68 L/min.
Flow Rate at 1 bar: 43 L/min.
Flow Rate at 2 bar: 36 L/min.
Flow Rate at 3 bar: 34 L/min.
Flow Rate at 4 bar: 32 L/min.
Flow Rate at 5 bar: 30 L/min.
Flow Rate at 6 bar: 28 L/min.
Flow Rate at 7 bar: 27 L/min.
Flow Rate at 8 bar: 25 L/min.
Noise: 61 dB at 120 psig (8 bar)
Power Needs: 110 V (60 Hz) or 230 V (60 Hz)
Shipping Weight: 42 lb (19 Kg)
Dimensions (H x W x D): 13.1 in. x 11.8 in. x 15 in. (33.4 cm x 30 cm x 38.2 cm)
Marks
UL listed
CSA listed
IEC 1010 certified
Legal Information
Jun-Air is a trademark of IDEX Health & Science, LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.